
MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 4-6V/6ADC, PK10
Mfr # 71430
Zoro # G700692038
product price: $267.99
/pk 10, $26.80/ea
Free Shipping & Returns
Key Features
Length
16 mm
Width
16 mm
Depth
45 mm
Material
Brass, chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71430
Zoro #
G700692038
UPC #
-
Country of Origin
Germany
Dimensions
Length
16 mm
Width
16 mm
Depth
45 mm
Details
Material
Brass, chrome plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.