Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact

  • Mfr # 85442

  • Zoro # G300533687


product price: $889.23
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Push-In spring clamp terminals
Standards
IEC 61010-2-201, EN 61204-3, EN 55011 B, EN 61000-3-2, SEMI F47
Dimensions
123 mm (H) x 85 mm (W) x 138 mm (D)
Hz
50 to 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85442
Zoro #
G300533687
UPC #
-
Country of Origin
Czechia

Dimensions

Dimensions
123 mm (H) x 85 mm (W) x 138 mm (D)

Details

Electrical Connection
Push-In spring clamp terminals
Standards
IEC 61010-2-201, EN 61204-3, EN 55011 B, EN 61000-3-2, SEMI F47
Hz
50 to 60 Hz

Description

EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost - for 4 seconds 50% additional power, Alarm Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.