Cube67 I/O Cable-Module, I/O Extension Module, DIO16, Open-End, 1, 5m

  • Mfr # 5666200

  • Zoro # G600617933


product price:  $1,449.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
20
Type
for 3-wire sensors or mechanical switches, PNP
Material
PVC
Cable length
1.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5666200
Zoro #
G600617933
UPC #
-
Country of Origin
Germany

Dimensions

Cable length
1.5 m

Details

Number of Wires
20
Type
for 3-wire sensors or mechanical switches, PNP
Material
PVC

Description

Cube67 I/O Cable-Module, I/O Extension Module, DIO16, Open-End, 1,5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.