ECO-POWER POWER SUPPLY 1-PHASE, IN: 90-132 VAC/180-264 VAC OUT: 24V/10ADC

  • Mfr # 85155

  • Zoro # G200533756


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Hz
50 to 60 Hz
Standards
IEC 61010-2-201, EN 61204-3, EN 55011 B
Dimensions
50 mm (H) x 115 mm (W) x 230 mm (D)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85155
Zoro #
G200533756
UPC #
-
Country of Origin
China

Dimensions

Dimensions
50 mm (H) x 115 mm (W) x 230 mm (D)

Details

Hz
50 to 60 Hz
Standards
IEC 61010-2-201, EN 61204-3, EN 55011 B

Description

ECO-POWER POWER SUPPLY 1-PHASE, IN: 90-132 VAC/180-264 VAC OUT: 24V/10ADC, protection class of the housing IP00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.