
MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's
Mfr # 8000-58515-4010500
Zoro # G300691912
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Material
PUR
Voltage
max. 125 V AC/DC
Standards
UL (AWM-Style 20233/10042), CSA; CE conform
Housing Material
Zinc die casting, matte nickel plated
Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8000-58515-4010500
Zoro #
G300691912
UPC #
-
Country of Origin
Czechia
Dimensions
Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
Details
Material
PUR
Voltage
max. 125 V AC/DC
Standards
UL (AWM-Style 20233/10042), CSA; CE conform
Housing Material
Zinc die casting, matte nickel plated
Color
gray
Description
MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0,34+3X0.75, UL/CSA, without LED's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.