
Mini (7/8) 4 pole, Female 90 Degree w/ Cable, PUR 4x1.5 (4x16AWG) bk UL/CSA
Mfr # 7700-48511-S4W3000
Zoro # G700458634
product price: $460.99
/ea
Free Shipping & Returns
Key Features
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Transmission Speed
1 Gbit/s
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7700-48511-S4W3000
Zoro #
G700458634
UPC #
-
Country of Origin
Germany
Details
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Transmission Speed
1 Gbit/s
Shielded
yes
Shielding
Copper braid
Jacket Material
TPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.