Mini (7/8) 5 pole, Female 0 Degree w/ cbl, PUR 5x1.5 (5x16AWG) bk UL/CSA 3m
Mfr # 7700-48571-S4W0300
Zoro # G200458776
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
Shielded
yes
Jacket Material
TPE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7700-48571-S4W0300
Zoro #
G200458776
UPC #
-
Country of Origin
Germany
Details
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
Shielded
yes
Jacket Material
TPE
Transmission Speed
1 Gbit/s
Shielding
Copper braid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.