M12 male 0 Degree / M12 female 0 Degree 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 10m

  • Mfr # 7700-48571-S4W1000

  • Zoro # G000457702


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
inserted, tightened
Shielded
yes
Transmission Speed
1 Gbit/s
Jacket Material
TPE
Wire Gauge
similar to AWG 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7700-48571-S4W1000
Zoro #
G000457702
UPC #
-
Country of Origin
Germany

Details

Mounting Style
inserted, tightened
Shielded
yes
Transmission Speed
1 Gbit/s
Jacket Material
TPE
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
Shielding
Copper braid

Description

M12 male 0° / M12 female 0° 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 10m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.