Mini (7/8) 5 pole, Female 90 Degree w/ cbl, PVC 5x16AWG ye UL/CSA, STOOW 3m

  • Mfr # 7700-48851-S4W0060

  • Zoro # G800458794


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Transmission Speed
1 Gbit/s
Temp. Range
-25 to +85 °C
Shielded
yes
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7700-48851-S4W0060
Zoro #
G800458794
UPC #
-
Country of Origin
Germany

Details

Transmission Speed
1 Gbit/s
Temp. Range
-25 to +85 °C
Shielded
yes
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24
Jacket Material
TPE
Shielding
Copper braid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.