
Mini (7/8) 5 pole, Male (Ext.) 0 Degree/Female 0 Degree, PVC 2x18AWG+2x15AWG Devic
Mfr # 7700-51001-S4X0750
Zoro # G200459094
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Shielding
Copper braid
Shielded
yes
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Jacket Material
TPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7700-51001-S4X0750
Zoro #
G200459094
UPC #
-
Country of Origin
Germany
Details
Shielding
Copper braid
Shielded
yes
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Jacket Material
TPE
Standards
UL (AWM-Style 2463/11547), CSA
Transmission Speed
10 Gbit/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.