Mini (7/8) 5 pole, Male (Ext.) 0 Degree/Female 0 Degree, PVC 2x18AWG+2x15AWG Devic

  • Mfr # 7700-51001-S4X1000

  • Zoro # G200458431


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
TPE
Shielding
Copper braid
Mounting Style
inserted, tightened
Transmission Speed
10 Gbit/s
Standards
UL (AWM-Style 2463/11547), CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7700-51001-S4X1000
Zoro #
G200458431
UPC #
-
Country of Origin
Germany

Details

Jacket Material
TPE
Shielding
Copper braid
Mounting Style
inserted, tightened
Transmission Speed
10 Gbit/s
Standards
UL (AWM-Style 2463/11547), CSA
Shielded
yes
Temp. Range
-25 to +85 °C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.