
EXACT12, 8XM12, 5-POLE, MOULDED CABLE, 5.0m PUR/PVC 16x0, 34+3X0.75, UL/CSA
Mfr # 8000-88510-3980500
Zoro # G500691903
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
Housing Material
Plastic
Standards
UL (AWM-Style 21441/10955), CE conform
Voltage
24 V DC
Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8000-88510-3980500
Zoro #
G500691903
UPC #
-
Country of Origin
Germany
Dimensions
Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
Details
Housing Material
Plastic
Standards
UL (AWM-Style 21441/10955), CE conform
Voltage
24 V DC
Color
gray
Material
PUR/PVC
Description
EXACT12, 8XM12, 5-POLE, MOULDED CABLE, 5.0m PUR/PVC 16x0,34+3X0.75, UL/CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.