Mini (7/8) 5 pole, Receptacle, Male (Ext.) Straight, PK10

  • Mfr # 7002-40701-2130030

  • Zoro # G100458975


product price: $962.99
/pk 10, $96.30/ea
Free Shipping & Returns

Key Features

Color
gray
Cable Type
1 (PVC)
Shielded
no
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7002-40701-2130030
Zoro #
G100458975
UPC #
-
Country of Origin
Germany

Details

Color
gray
Cable Type
1 (PVC)
Shielded
no
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Jacket Color
gray
Wire Gauge
similar to AWG 22
Jacket Material
PVC
Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.