
RMI 24V AC/DC OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC / 15 A, 1 C/O - 17 mm screw term
Mfr # 51620
Zoro # G400533532
product price: $83.25
/ea
Free Shipping & Returns
Key Features
Mounting - Relay
DIN-rail mountable
Contact material
Ag Ni
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51620
Zoro #
G400533532
UPC #
-
Country of Origin
Czechia
Details
Mounting - Relay
DIN-rail mountable
Contact material
Ag Ni
Description
RMI 24V AC/DC OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC / 15 A, 1 C/O contact - 17 mm screw-type terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.