RMM 11/24VDC BRIDGE OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC / 5 A, 1 NO - 12 mm screw term

  • Mfr # 51851

  • Zoro # G300533564


product price: $70.65
/ea

Key Features

Mounting - Relay
DIN-rail mountable
Body Width - Relay
12 mm
Body Height - Relay
56 mm
Body Depth - Relay
65 mm
Contact material
Ag Ni 0.15 hv
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51851
Zoro #
G300533564
UPC #
-
Country of Origin
Czechia

Dimensions

Body Width - Relay
12 mm
Body Height - Relay
56 mm
Body Depth - Relay
65 mm

Details

Mounting - Relay
DIN-rail mountable
Contact material
Ag Ni 0.15 hv

Description

RMM 11/24VDC WITH GROUND BRIDGE OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC / 5 A, 1 N/O contact - 12 mm screw-type terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.