Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAK VOLTAGE COMPARATOR MODULE, IN: 2 30VDC / OUT: 24V / 0, 7A, 12, 4 mm spring clamp

  • Mfr # 6644110

  • Zoro # G300533519


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Number of Pins - Relay
3
Mounting - Relay
DIN-rail mountable
Body Depth - Relay
70 mm
Body Height - Relay
80 mm
Body Width - Relay
12.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6644110
Zoro #
G300533519
UPC #
-
Country of Origin
Czechia

Dimensions

Body Depth - Relay
70 mm
Body Height - Relay
80 mm
Body Width - Relay
12.4 mm

Details

Number of Pins - Relay
3
Mounting - Relay
DIN-rail mountable

Description

MAK VOLTAGE COMPARATOR MODULE, IN: 2 × 30VDC / OUT: 24V / 0,7A, 12,4 mm spring clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.