Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIRO TR 5VDC SK OPTO-COUPLER MODULE, IN: 5, 5 VDC - OUT: 48 VDC / 2 A, 6, 2 mm screw-type terminal

  • Mfr # 52502

  • Zoro # G200533534


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Mounting - Relay
DIN-rail mountable
Body Depth - Relay
70 mm
Body Width - Relay
6.2 mm
Body Height - Relay
78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52502
Zoro #
G200533534
UPC #
-
Country of Origin
Czechia

Dimensions

Body Depth - Relay
70 mm
Body Width - Relay
6.2 mm
Body Height - Relay
78 mm

Details

Mounting - Relay
DIN-rail mountable

Description

MIRO TR 5VDC SK OPTO-COUPLER MODULE, IN: 5,5 VDC - OUT: 48 VDC / 2 A, 6,2 mm screw-type terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.