Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE PLUG SUPPRESSOR FORM BI - 11MM, Varistor and LED, 24VDC/50VA/W, LBS-VL-24/50

  • Mfr # 3124248

  • Zoro # G300617998


product price: $38.69
/ea

Key Features

Voltage
12 to 25 V AC/DC
Temp. Range
-20 to +60 °C
Height
31 mm
Length
21.5 mm
Width
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3124248
Zoro #
G300617998
UPC #
-
Country of Origin
Czechia

Dimensions

Height
31 mm
Length
21.5 mm
Width
45 mm

Details

Voltage
12 to 25 V AC/DC
Temp. Range
-20 to +60 °C
Features
flame retardant, temperature resistance up to 130 °C
Housing Material
Polyamide

Description

VALVE PLUG SUPPRESSOR FORM BI - 11MM, Varistor and LED, 24VDC/50VA/W, LBS-VL-24/51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.