Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODLINK MPV CONTROL CABINET COUPLING, MPV Frame, Double frame, 30 Degree-ang

  • Mfr # 4000-68000-9040031

  • Zoro # G900691800


product price: $34.79
/ea

Key Features

Length
31.2 mm
Width
16.8 mm
Depth
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team