Zoro Homepage

MODLINK MSDD DATA INSERT, 2xUSB-A female/female + 1xRJ45

  • Mfr # 4000-68000-0960000

  • Zoro # G200448227


product price: $311.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Length
60 mm
Features
CAT5e, Class D, 100 MHz, (EN 50173-1)
Height
88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68000-0960000
Zoro #
G200448227
UPC #
-
Country of Origin
Germany

Dimensions

Length
60 mm
Height
88 mm
Width
51 mm

Details

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Features
CAT5e, Class D, 100 MHz, (EN 50173-1)
Mounting
Threaded hole M4

Description

MODLINK MSDD DATA INSERT, 2xUSB-A female/female + 1xRJ46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.