Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODLINK MSDD DATA INSERT, 1 SUB-D9fem./fem.+1 SUB-D9male/male+1 RJ45+1 USB-A

  • Mfr # 4000-68000-1140000

  • Zoro # G700691758


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Length
88 mm
Width
51 mm
Depth
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68000-1140000
Zoro #
G700691758
UPC #
-
Country of Origin
Germany

Dimensions

Length
88 mm
Width
51 mm
Depth
45 mm

Description

MODLINK MSDD DATA INSERT, 1×SUB-D9fem./fem.+1×SUB-D9male/male+1×RJ45+1×USB-A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.