Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIRO 6.2 MULTI-TIMER TRANSISTOR FK, IN: 30 VDC - OUT: 30 VDC / 0.1 A, 6, 2 mm spring clamp

  • Mfr # 3000-18512-0200010

  • Zoro # G900448114


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN-rail mountable
Temp. Range
-20 to +60 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-18512-0200010
Zoro #
G900448114
UPC #
-
Country of Origin
Czechia

Details

Mounting Style
DIN-rail mountable
Temp. Range
-20 to +60 °C

Description

MIRO 6.2 MULTI-TIMER TRANSISTOR FK, IN: 30 VDC - OUT: 30 VDC / 0.1 A, 6,2 mm spring clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.