Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIRO 6.2 Plug-in relay, IN: 24 VDC - OUT: 250 VAC/DC / 6 A, 1 C/O 5 mm

  • Mfr # 3000-16023-2100010

  • Zoro # G800533538


product price: $21.19
/ea

Key Features

Mounting - Relay
pluggable
Contact material
Ag Sn O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-16023-2100010
Zoro #
G800533538
UPC #
-
Country of Origin
Czechia

Details

Mounting - Relay
pluggable
Contact material
Ag Sn O2

Description

MIRO 6.2 PLUGGABLE PLUG IN MODULE OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 6 A, 1 C/O contact / 5 mm Plug-in relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.