
EUROCARD HOLDER, SKP 32/2-F(b+z)-FK, mounting rail / spring clamp
Mfr # 4000-63011-4253200
Zoro # G300691820
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Length
63 mm
Width
137 mm
Depth
170 mm
Material
Plastic
Mounting Style
DIN-rail mountable or screw fixing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000-63011-4253200
Zoro #
G300691820
UPC #
-
Country of Origin
Czechia
Dimensions
Length
63 mm
Width
137 mm
Depth
170 mm
Details
Material
Plastic
Mounting Style
DIN-rail mountable or screw fixing
Description
EUROCARD HOLDER, SKP 32/2-F(b+z)-FK, mounting rail / spring clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.