Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIRO TR 90-250VAC FK OPTO-COUPLER MODULE, IN: 250 VAC/DC - OUT: 48 VDC / 0, 5 A, 6, 2 mm spring clamp

  • Mfr # 6652507

  • Zoro # G700533539


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Mounting - Relay
DIN-rail mountable
Body Width - Relay
6.2 mm
Body Height - Relay
78 mm
Body Depth - Relay
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6652507
Zoro #
G700533539
UPC #
-
Country of Origin
Czechia

Dimensions

Body Width - Relay
6.2 mm
Body Height - Relay
78 mm
Body Depth - Relay
70 mm

Details

Mounting - Relay
DIN-rail mountable

Description

MIRO TR 90-250VAC FK OPTO-COUPLER MODULE, IN: 250 VAC/DC - OUT: 48 VDC / 0,5 A, 6,2 mm spring clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.