Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIRO OFF-DELAY ZEITRELAY 24VDC-1S, MIRO 6.2 TIMER OFF-DELAY, IN: 24 VDC - OUT: 250 VAC/DC 6A, 1 C/O

  • Mfr # 6652310

  • Zoro # G500533593


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Mounting - Relay
DIN-rail mountable
Body Depth - Relay
70 mm
Body Width - Relay
6.2 mm
Body Height - Relay
91 mm
Contact material
Ag Sn O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6652310
Zoro #
G500533593
UPC #
-
Country of Origin
Czechia

Dimensions

Body Depth - Relay
70 mm
Body Width - Relay
6.2 mm
Body Height - Relay
91 mm

Details

Mounting - Relay
DIN-rail mountable
Contact material
Ag Sn O2

Description

MIRO OFF-DELAY ZEITRELAY 24VDC-1S, MIRO 6.2 TIMER OFF-DELAY, IN: 24 VDC - OUT: 250 VAC/DC / 6A, 1 C/O contact / 6,2 mm spring clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.