
MODLINK MSDD SOCKET INSERT USA/EURO, 125VAC/15A - 250VAC/16A w/out PE
Mfr # 7000-94021-2160150
Zoro # G300457679
product price: $36.19
/eaKey Features
Color
gray
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Shielded
no
Standards
CE conform
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-94021-2160150
Zoro #
G300457679
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Shielded
no
Standards
CE conform
Material
Plastic
Jacket Material
PVC
Cable Type
1 (PVC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.