
MOSA 7/8'' MALE 0 Degree FIELD-WIREABLE (IDC), 5-pol., 0, 75-1, 50 sq mm
Mfr # 7000-50021-9650500
Zoro # G600458277
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Shielded
no
Wire Gauge
similar to AWG 17
Temp. Range
-25 to +85 °C
Jacket Material
PUR/PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-50021-9650500
Zoro #
G600458277
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Shielded
no
Wire Gauge
similar to AWG 17
Temp. Range
-25 to +85 °C
Jacket Material
PUR/PVC
Jacket Color
gray
Standards
CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.