Shop MURRELEKTRONIK
See all product information
Create Account
M12 male receptacle A-cod. rear mount, PP-wires 5X0.34 0.5m
- Mfr # 7000-13525-9720050
- Zoro # G000457832
product price:Â
$
35.19
/ea
Key Features
Standards
DIN EN 61076-2-101 (M12)
Material
Brass, nickel plated
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-13525-9720050
- Zoro #
- G000457832
- UPC #
- -
- Country of Origin
- Germany
- Standards
- DIN EN 61076-2-101 (M12)
- Material
- Brass, nickel plated
- Mounting Style
- inserted, tightened
- Temp. Range
- -25 to +85 °C
Description
M12 male receptacle A-cod. rear mount, PP-wires 5X0.34 0.5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.