
MOSA M12 FEMALE 90 Degree 3LED FIELD-WIREABLE (IDC), 4-pol. 0.25 - 0.5 sq mm
Mfr # 7000-12341-2342000
Zoro # G400458026
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Material
PUR
Temp. Range
-25 to +85 °C
Shielded
no
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12341-2342000
Zoro #
G400458026
UPC #
-
Country of Origin
Germany
Details
Color
gray
Material
PUR
Temp. Range
-25 to +85 °C
Shielded
no
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 22
Cable Type
3 (PUR)
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.