
MOSA M12 FEMALE 90 Degree FIELD-WIREABLE (IDC) V2A, 4-pol. 0.25 - 0.5 sq mm
Mfr # 7000-88241-0300150
Zoro # G300458362
product price: $56.85
/eaKey Features
Color
yellow
Jacket Color
yellow
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Shielded
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-88241-0300150
Zoro #
G300458362
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Jacket Color
yellow
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Shielded
no
Mounting Style
inserted, tightened
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Material
PUR
Wire Gauge
similar to AWG 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.