Shop MURRELEKTRONIK
See all product information
Create Account
RJ45 male 0 Degree / RJ45 male 0 Degree Cabinet-Line, Gigabit, FRNC/LS0H 4x2xAWG26
- Mfr # 7000-40861-2300060
- Zoro # G900458090
product price:
$
90.15
/ea
Key Features
Color
gray
Wire Gauge
similar to AWG 24
Jacket Color
gray
Temp. Range
-25 to +85 °C
Shielded
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40861-2300060
- Zoro #
- G900458090
- UPC #
- -
- Country of Origin
- Germany
- Color
- gray
- Wire Gauge
- similar to AWG 24
- Jacket Color
- gray
- Temp. Range
- -25 to +85 °C
- Shielded
- no
- Cable Type
- 3 (PUR)
- Standards
- DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
- Jacket Material
- PUR
- Mounting Style
- inserted, tightened
- Material
- PUR
Description
M12 Y-distributor / M8 female 90° LED, PUR 3x0.25 gy UL/CSA+drag chain 0,6m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.