MOSA M12 MALE 0 Degree FIELD-WIREABLE (IDC), 3-pol. 0.25 - 0.5 sq mm

  • Mfr # 7000-12341-0340500

  • Zoro # G300459154


product price:  $52.89
/ea

Key Features

Color
yellow
Cable Type
3 (PUR)
Material
PUR
Jacket Material
PUR
Wire Gauge
similar to AWG 22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-12341-0340500
Zoro #
G300459154
UPC #
-
Country of Origin
Germany

Details

Color
yellow
Cable Type
3 (PUR)
Material
PUR
Jacket Material
PUR
Wire Gauge
similar to AWG 22
Shielded
no
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.