MOSA M12 MALE 0 Degree FIELD-WIREABLE (IDC), 4-pol. 0.5 - 1.0 sq mm

  • Mfr # 7000-12341-2140700

  • Zoro # G200458318


product price:  $41.29
/ea

Key Features

Color
gray
Cable Type
1 (PVC)
Shielded
no
Material
PUR
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-12341-2140700
Zoro #
G200458318
UPC #
-
Country of Origin
Germany

Details

Color
gray
Cable Type
1 (PVC)
Shielded
no
Material
PUR
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 22
Jacket Material
PVC
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.