
MOSA M12 MALE 90 Degree FIELD-WIREABLE (IDC), 4-pol. 0.25 - 0.5 sq mm
Mfr # 7000-12341-2142000
Zoro # G400457852
product price: $89.25
/ea
Free Shipping & Returns
Key Features
Color
gray
Cable Type
1 (PVC)
Wire Gauge
similar to AWG 22
Jacket Material
PVC
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-12341-2142000
Zoro #
G400457852
UPC #
-
Country of Origin
Germany
Details
Color
gray
Cable Type
1 (PVC)
Wire Gauge
similar to AWG 22
Jacket Material
PVC
Mounting Style
inserted, tightened
Shielded
no
Material
PUR
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.