
MOSA M12 SC male 0 Degree field-wireable (IDC), 4-pol. 0.25 - 0.5 sq mm
Mfr # 7000-88241-2100500
Zoro # G100458692
product price: $52.69
/eaKey Features
Color
gray
Temp. Range
-25 to +85 °C
Cable Type
1 (PVC)
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-88241-2100500
Zoro #
G100458692
UPC #
-
Country of Origin
Germany
Details
Color
gray
Temp. Range
-25 to +85 °C
Cable Type
1 (PVC)
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Shielded
no
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Material
PUR
Jacket Material
PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.