MOSA M8 FEMALE 0 Degree FIELD-WIREABLE (IDC), 3-pol., 0, 14-0, 34 sq mm

  • Mfr # 7000-08101-0310150

  • Zoro # G200458899


product price:  $25.45
/ea

Key Features

Color
yellow
Mounting Style
inserted, tightened
Material
PUR
Shielded
no
Wire Gauge
similar to AWG 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-08101-0310150
Zoro #
G200458899
UPC #
-
Country of Origin
Germany

Details

Color
yellow
Mounting Style
inserted, tightened
Material
PUR
Shielded
no
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Jacket Material
PUR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.