
MOSA M8 female 0 Degree field-wireable (IDC), 4-pol., 0, 25-0, 5 sq mm
Mfr # 7000-08101-0310500
Zoro # G000458686
product price: $44.25
/eaKey Features
Color
yellow
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-08101-0310500
Zoro #
G000458686
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Mounting Style
inserted, tightened
Material
PUR
Shielded
no
Cable Type
3 (PUR)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.