
MOSA M8 MALE 0 Degree FIELD-WIREABLE (IDC), 3-pol., 0, 14-0, 34 sq mm
Mfr # 7000-08101-0111000
Zoro # G700458054
product price: $47.95
/eaKey Features
Color
yellow
Wire Gauge
similar to AWG 24
Jacket Color
yellow
Material
PUR
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-08101-0111000
Zoro #
G700458054
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Wire Gauge
similar to AWG 24
Jacket Color
yellow
Material
PUR
Jacket Material
PVC
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Shielded
no
Mounting Style
inserted, tightened
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.