
MOSA M8 male 0 Degree field-wireable (IDC), 4-pol., 0, 25-0, 5 sq mm
Mfr # 7000-08101-0115000
Zoro # G900459301
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Color
yellow
Cable Type
1 (PVC)
Material
PUR
Mounting Style
inserted, tightened
Jacket Color
yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-08101-0115000
Zoro #
G900459301
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Cable Type
1 (PVC)
Material
PUR
Mounting Style
inserted, tightened
Jacket Color
yellow
Shielded
no
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Wire Gauge
similar to AWG 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.