Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FEMALE 0 Degree SHIELDED, PUR 8x0, 25 shielded black drag ch AIN 10.0m

  • Mfr # 7000-17121-7171000

  • Zoro # G400458217


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Color
black
Shielding
Copper braid
Shielded
yes
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-17121-7171000
Zoro #
G400458217
UPC #
-
Country of Origin
Czechia

Details

Color
black
Shielding
Copper braid
Shielded
yes
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 24
Jacket Material
PUR
Material
PUR

Description

M12 FEMALE 0° SHIELDED, PUR 8x0,25 shielded black drag ch AIN 10.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.