MOTOR SUPPRESSOR, RC, 3x575VAC/7, 5kW, RC3U-RC-3x575/7, 5k PG9

  • Mfr # 23030

  • Zoro # G200618019


product price:  $76.75
/ea
Free Shipping & Returns

Key Features

Voltage
575 to 575 V AC
Temp. Range
-20 to +60 °C
Height
41 mm
Length
41 mm
Width
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23030
Zoro #
G200618019
UPC #
-
Country of Origin
Czechia

Dimensions

Height
41 mm
Length
41 mm
Width
41 mm

Details

Voltage
575 to 575 V AC
Temp. Range
-20 to +60 °C
Mounting
DIN-rail mountable
Housing Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.