
Isolation Transformer, 1.6 kVA, 115/230V AC, 208/230/380/400/420/440/460/480/500/525/550V AC
Mfr # 86152
Zoro # G200448166
product price: $1,682.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
208/230/380/400/420/440/460/480/500/525/550V AC
Output Voltage
115/230V AC
Power Rating
1.6 kVA
Phase
1
Mounting - Transformer
Screw Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86152
Zoro #
G200448166
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Height
168 mm
Overall Width
174 mm
Overall Depth
163 mm
Details
Item
Isolation Transformer
Input Voltage - Transformer
208/230/380/400/420/440/460/480/500/525/550V AC
Output Voltage
115/230V AC
Power Rating
1.6 kVA
Phase
1
Mounting - Transformer
Screw Mount
Hz - Electrical
50/60 Hz
Temp. Range
-20 to +40 °C
Standards
EN 61558-1, EN 61558-2-4, EN 62041 category 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.