Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOTOR SUPPRESSOR, RC, 3x575VAC/5, 5kW, for Siemens Contactors, RC3BUR-RC-3x400-575/5, 5k-S

  • Mfr # 236082

  • Zoro # G100459903


product price: $62.19
/ea

Key Features

Material
Plastic
Length
15 mm
Width
43 mm
Height
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236082
Zoro #
G100459903
UPC #
-
Country of Origin
Czechia

Dimensions

Length
15 mm
Width
43 mm
Height
40 mm

Details

Material
Plastic

Description

MOTOR SUPPRESSOR, RC, 3x575VAC/5,5kW, for Siemens Contactors, RC3BUR-RC-3x400-575/5,5k-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.