MSBL0-T276_7.0-XH CD12M/0B-070A1 VE=30

  • Mfr # 7000-89401-6340600

  • Zoro # G300458614


product price:  $87.99
/ea
Free Shipping & Returns

Key Features

Color
black
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Shielded
no
Wire Gauge
similar to AWG 22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-89401-6340600
Zoro #
G300458614
UPC #
-
Country of Origin
Germany

Details

Color
black
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Shielded
no
Wire Gauge
similar to AWG 22
Jacket Material
PUR
Material
PUR
Standards
cURus (AWM-Style 20549/10493); CE conform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.