Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/20ADC, Power Boost

  • Mfr # 85692

  • Zoro # G400533686


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Push-In spring clamp terminals
Dimensions
143 mm (H) x 65 mm (W) x 167 mm (D)
Standards
IEC 61010-2-201, EN 61204-3, EN 55011 B, EN 61000-3-2, SEMI F47
Hz
50 to 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85692
Zoro #
G400533686
UPC #
-
Country of Origin
Czechia

Dimensions

Dimensions
143 mm (H) x 65 mm (W) x 167 mm (D)

Details

Electrical Connection
Push-In spring clamp terminals
Standards
IEC 61010-2-201, EN 61204-3, EN 55011 B, EN 61000-3-2, SEMI F47
Hz
50 to 60 Hz

Description

Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/20ADC, Power Boost - for 5 seconds 50% additional power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.