
7/8" female 0 Degree with cable, PUR 5x1.5 gy UL/CSA+drag chain 8m
Mfr # 7000-78021-9610800
Zoro # G100458739
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Shielded
no
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 16
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-78021-9610800
Zoro #
G100458739
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Shielded
no
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 16
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Description
7/8" female 0° with cable, PUR 5x1.5 gy UL/CSA+drag chain 8m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.