
M12 male 0 Degree / M8 female 0 Degree, PUR 4x0.25 bk UL/CSA+drag chain 3m
Mfr # 7000-40581-6310300
Zoro # G800458787
product price: $56.89
/eaKey Features
Color
black
Jacket Color
black
Wire Gauge
similar to AWG 24
Shielded
no
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-40581-6310300
Zoro #
G800458787
UPC #
-
Country of Origin
Germany
Details
Color
black
Jacket Color
black
Wire Gauge
similar to AWG 24
Shielded
no
Mounting Style
inserted, tightened
Cable Type
3 (PUR)
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Material
PUR
Temp. Range
-25 to +85 °C
Description
M12 male 0° / M8 female 0°, PUR 4x0.25 bk UL/CSA+drag chain 3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.