
MSUD FORM C 8MM, PUR 3X0.75 GRAY, 10m
Mfr # 7000-53301-7060500
Zoro # G700448178
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR; FKM; PUR
Bend Radius
5
Conductor Size - Data Cable
similar to AWG 26
Jacket Color
black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-53301-7060500
Zoro #
G700448178
UPC #
-
Country of Origin
Germany
Dimensions
Bend Radius
5
Conductor Size - Data Cable
similar to AWG 26
Details
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR; FKM; PUR
Jacket Color
black
Shielded
yes
Description
This MURR ELEKTRONIK brand MSUD FORM C 8MM, PUR 3X0.75 GRAY, 10m is a shielded data cable with a black jacket, similar to AWG 26 conductor size, and a jacket material of PUR; FKM; PUR. It has a bend radius of 5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.