
MSUD DOUBLE VALVE PLUG FORM A 18MM, PUR 4X0.75 GRAY, 3m
Mfr # 7000-58001-2270300
Zoro # G600458345
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Temp. Range
-25 to +85 °C
Jacket Material
PUR/PVC
Jacket Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-58001-2270300
Zoro #
G600458345
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Temp. Range
-25 to +85 °C
Jacket Material
PUR/PVC
Jacket Color
gray
Material
PBT; Plastic
Cable Type
2 (PUR/PVC)
Shielded
no
Wire Gauge
similar to AWG 18
Description
MSUD DOUBLE VALVE PLUG FORM A 18MM, PUR 4X0.75 GRAY, 3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.